missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonwoven Cleanroom Wipes, Made in USA

Product Code. 17812771 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
Unit Size:
Pack of 150
Pack of 300
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17812771 12 x 12 in. Pack of 150
17802771 9 x 9 in. Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17812771
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nonwoven Poly-Cellulose Cleanroom Wipes are highly absorbent and extremely clean (non-shedding). Made in the USA.

Nonwoven Cleanroom Wipes, Made in the USA are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose. It's a highly effective wipe - extremely clean and highly absorbent. These wipes are cleanroom packaged, double-bagged and produced in a cleanroom environment. These wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.

Cleanroom Compatibility

  • ISO Class 5 (Class 100) - ISO 8 (Class 100,000) Cleanrooms

Features

  • Made in the USA
  • Versatile 9 in. x 9 in. size is ideal for a variety of cleanroom applications
  • Large 12 in. x 12 in. size can be folded, used for controlling spills, tray lining, and more
  • Made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose
  • Manufactured in a cleanroom environment and cleanroom packaged
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Provides lot-to-lot traceability

Spezifikation

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 5 to 6 (100 to 1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements
Color White
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Laboratory and Cleanroom
Packaging Quantity 150 Wipes/Bag, 14 Bags/Cs.
Sterility Non-sterile
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.