missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Select Series™ Precision NMR Sampling Tubes

Product Code. 12800046
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Diameter (Metric) Inner:
2.41 mm
4.2 mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
12800046 178 mm 2.41 mm Pack of 5
12800036 178 mm 4.2 mm Pack of 5
12810036 203 mm 4.2 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12800046 Supplier Norell Supplier No. S33007
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Offers unsurpassed performance, reproducibility and reliability compared to other brands. Norell™ Select Series™ Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

  • Specifically designed for high-resolution NMR
  • Suitable for spinning/non-spinning, structure determination of small molecules and determining the 3D structure of membrane proteins
  • Improved peak symmetry and shimmering times
  • Shorter analysis times and improved sample throughput
  • Can tolerate thermal shock up to 200°C
  • With polished ends to make tubes less susceptible to breaking
  • Manufactured from durable borosilicate glass, compatible with Pyrex™, Kimax™ and Duran™
  • Colored end caps included

Specifications

Length (Metric) 178 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Diameter (Metric) Outer 2.99 mm
Diameter (Metric) Inner 2.41 mm
For Use With (Application) High Resolution NMR
Includes Cap
Quantity 5 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.