missing translation for 'onlineSavingsMsg'
Learn More

Norell™ 600MHz Borosilicate Glass NMR Sample Tubes

Product Code. 12850026
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12850026 203 mm Pack of 5
12840026 178 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12850026 Supplier Norell™ Supplier No. S56008
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High resolution NMR tubes offer unsurpassed performance, reproducibility and reliability

Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass and are compatible with Pyrex™, Kimax™ and Duran™. Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands. You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times. In turn this leads to shorter analysis times and improved sample throughput. There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C. All tubes have polished ends making them less susceptible to breaking. Colored end caps are included.

Specifications

Length (Metric) 203 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Diameter (Metric) Outer 4.9 mm
Diameter (Metric) Inner 4.2 mm
For Use With (Application) High resolution NMR tubes
Includes Cap
Quantity 5 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.