missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Borosilicate Glass J Young NMR Valves

Product Code. 12872306
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Field Strength:
300 MHz
400 MHz
600 MHz
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Field Strength Unit Size
12872306 178 mm 400 MHz Each
12852306 178 mm 300 MHz Each
12802316 203 mm 600 MHz Each
12862306 203 mm 300 MHz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12872306 Supplier Norell Supplier No. S5400JY7YELLOW
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Length (Metric) 178 mm
Material Borosilicate Glass
Product Type J Young NMR Valve
Field Strength 400 MHz
For Use With (Application) 400MHz tube
Includes Female joint
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.