missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Ultra Precision Borosilicate Glass NMR Sample Tubes

Product Code. 12860026
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Diameter (Metric) Inner:
2.41 mm
4.2 mm
Camber (Metric):
0.006 mm
0.013 mm
0.019 mm
0.025 mm
0.035 mm
0.038 mm
Concentricity (Metric):
0.0040 mm
0.0050 mm
0.0070 mm
0.0100 mm
Unit Size:
Pack of 5
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Camber (Metric) Concentricity (Metric) unitSize
12860026 178 mm 4.2 mm 0.013 mm 0.0050 mm Pack of 5
12880036 178 mm 2.41 mm 0.019 mm 0.0070 mm Pack of 5
12860036 178 mm 2.41 mm 0.013 mm 0.0050 mm Pack of 5
12840036 178 mm 2.41 mm 0.006 mm 0.0040 mm Pack of 5
12830046 203 mm 2.41 mm 0.038 mm 0.0100 mm Pack of 5
12810046 203 mm 2.41 mm 0.025 mm 0.0070 mm Pack of 5
12890036 203 mm 2.41 mm 0.019 mm 0.0070 mm Pack of 5
12870036 203 mm 2.41 mm 0.013 mm 0.0050 mm Pack of 5
12850036 203 mm 2.41 mm 0.006 mm 0.0040 mm Pack of 5
12830036 203 mm 4.2 mm 0.035 mm 0.0100 mm Pack of 5
12890026 203 mm 4.2 mm 0.019 mm 0.0070 mm Pack of 5
12870026 203 mm 4.2 mm 0.013 mm 0.0050 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 12860026 Supplier Norell™ Supplier No. S55007
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For auto-sampling systems and high-throughput NMR

  • Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass
  • Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands
  • You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times
  • In turn this leads to shorter analysis times and improved sample throughput
  • There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C
  • All tubes have polished ends making them less susceptible to breaking
  • Colored end caps are included

Specifications

Camber (Metric) 0.013 mm
Concentricity (Metric) 0.0050 mm
Length (Metric) 178 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Packaging 5 Pack
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
Includes Caps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.