missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes

Product Code. 12892296
Change view
Click to view available options
Field Strength:
200 MHz
300 MHx
300 MHz
400 MHz
Concentricity (Metric):
±0.007 mm
±0.010 mm
Unit Size:
Pack of 25
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Field Strength Concentricity (Metric) unitSize
12892296 300 MHz ±0.007 mm Pack of 25
12832306 200 MHz ±0.010 mm Pack of 25
12812306 300 MHx ±0.010 mm Pack of 25
12872296 400 MHz ±0.007 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12892296 Supplier Norell Supplier No. 506P7
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

  • For auto-sampling systems and high-throughput NMR
  • Polished ends to make tubes less susceptible to breaking
  • Colored caps included
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility

Specifications

Concentricity (Metric) ±0.007 mm
Length (Metric) 178 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
Field Strength 300 MHz
For Use With (Application) Routine NMR
Includes Cap
Quantity 25 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.