missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Quartz Glass NMR Sample Tubes

Product Code. 12822306
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Field Strength:
300 Hz
500 Hz
600 Hz
Unit Size:
Pack of 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Field Strength Unit Size
12822306 203 mm 300 Hz Pack of 25
12850046 203 mm 500 Hz -
12860046 178 mm 600 Hz -
12870046 203 mm 600 Hz -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12822306 Supplier Norell Supplier No. XR558
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For auto-sampling systems and high-throughput NMR

For auto-sampling systems and high-throughput NMR. The Norell Standard Series™ of NMR tubes has been developed for quality and precision. Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility.Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist.All tubes have polished ends making them less susceptible to breaking. Coloured caps are included.

Specifications

Length (Metric) 203 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Packaging 25 Pack
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
Field Strength 300 Hz
Length (English) 8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.