missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene Tubing

Product Code. 15496633
Change view
Click to view available options
Diameter (Metric) Inner:
1/16 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15496633 1/16 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15496633 Supplier Masterflex™ Supplier No. 0641001
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Norprene Tubing is ideal for chemical, heat, ozone, and ultraviolet (UV) light resistance applications.

  • Resists chemicals and UV-light
  • Nonconductive
  • Heat-sealable
  • Nonaging
  • Nonoxidizing
  • Superior acid and alkali resistance
  • Manufactured in accordance to GMP
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match unique applications

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1/16 in.
Material Norprene
Diameter (English) Outer 3/16 in.
Diameter (Metric) Outer 3/16 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 50 ft.
Thickness (English) 1/16 in.
Thickness (Metric) 1/16 in.
Min. Operating Temperature (Metric) -60°
Color Black
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.