missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ AK Latex Cleanroom Gloves

Product Code. 17890129
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
10 pairs
Pack of 100
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17890129 7 10 pairs
14861511 7 Pack of 100
14851511 8 Pack of 100
17850129 8 10 pairs
14871511 9 Pack of 100
17860129 9 10 pairs
14891511 10 Pack of 100
17880129 10 10 pairs
14881511 11 Pack of 100
17870129 11 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Product Code. 17890129 Supplier Honeywell™ Supplier No. AK1815O/7
  • ONLINE EXCLUSIVE PRICE
    71.57 €
    52.52 € / 10 pairs
    Save 19.05 €
    26% Off
Estimated Shipment: 21-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber latex chemical resistant gloves feature a diamond embossed palm for secure dry and wet grip. Suitable for Class 100/ISO 5 or higher cleanroom.

  • 100% natural rubber latex has enhanced dexterity and elasticity
  • Powder free manufacturing process reduces particulate and extractable contamination
  • Diamond embossed palm provides added grip on wet surfaces
  • Cleanroom packaged to protect gloves from airborne contamination
  • Double-bagged with cleanroom compatible packaging and labeling materials
  • Size embossed on gloves so there is no ink to contaminate process
  • Suitable for up to class 100 cleanroom

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IEST-RP-CC005.3, ASTM F739
Certifications/Compliance (Europe) EN388, EN374-3
Cleanroom Class Class 100 (ISO 5)
Color Orange
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Latex
Palm Thickness (English) 20 mil ± 3 mil
Palm Thickness (Metric) 0.51 mm ±0.076 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 7
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model AK1815/O/7
Series AK
Length (English) 15 in.
Length (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.