missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Notched Glass Plates

Product Code. 11854532
Change view
Click to view available options
Thickness (Metric):
1 mm bonded spacers
2 mm
4 mm
Gel Dimensions:
10 x 10 cm
20 x 20 cm
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Gel Dimensions Unit Size
11854532 4 mm 20 x 20 cm Pack of 2
11887633 2 mm 10 x 10 cm Pack of 2
11817643 1 mm bonded spacers 10 x 10 cm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11854532
  • ONLINE EXCLUSIVE PRICE
    78.45 €
    55.32 € / Pack of 2
    Save 23.13 €
    29% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Accessory for Fisherbrand OmniPAGE Vertical Electrophoresis Systems.

  • Accessory for Fisherbrand OmniPAGE Vertical Electrophoresis Systems

Specifications

For Use With (Equipment) Fisherbrand OmniPAGE Maxi Vertical Electrophoresis System
Type Notched Glass Plate
Gel Dimensions 20 x 20 cm
Quantity 2/Pk.
Thickness (Metric) 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.