missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Notched Glass Plates with Bonded Spacers

Product Code. 11897633 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
0.5 mm Bonded Spacers
0.75 mm Bonded Spacers
1.5 mm Bonded Spacers
2 mm Bonded Spacers
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11897633 0.5 mm Bonded Spacers Pack of 2
11807643 0.75 mm Bonded Spacers Pack of 2
11827643 1.5 mm Bonded Spacers Pack of 2
11837643 2 mm Bonded Spacers Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11897633
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Accessory for use with OmniPAGE mini vertical Electrophoresis systems.

  • Accessory for use with OmniPAGE mini vertical Electrophoresis systems

Specifications

Type Notched Glass Plate
Gel Dimensions 100 x 100 mm
Size 0.5 mm Bonded Spacers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.