missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaKnit™ String Mop
BIOPHARMA

Product Code. 13198715 Shop All Micronova Products
Change view
Click to view available options
Material:
Nylon, Polyester
Polyester
Capacity:
12 oz.
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Capacity Unit Size
13198715 Polyester 12 oz. Pack of 24
13118725 Nylon, Polyester 12 oz. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13198715 Supplier Micronova™ Supplier No. MP523112W
  • ONLINE EXCLUSIVE PRICE
    639.00 €
    605.54 € / Pack of 24
    Save 33.46 €
    5% Off
 Restricted Item
Estimated Shipment: 09-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

MH or MHC, or QDMH frame with SSU series handle

A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics.

The Micronova NovaKnit™ String Mops feature unique ribbing and a looped design of the strands that produces a mop that is both low-linting and highly absorbent. Available in either 100% polyester, or 75% polyester 25% nylon blend for applications requiring more absorbency.

  • Robust, tubular knit floor mop
  • For cleaning and liquid pick-up in controlled environments
  • Ribbed strands are low-linting and absorbent
  • Looped design with no exposed edges
  • Solid construction and durable fabric
    • 100% polyester, or 75% polyester 25% nylon blend
  • More absorbent and durable than traditional cleanroom mops
  • For use with the MH-1 Mop Handle or SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
  • Holds up to strong disinfectants
  • Launderable for reuse
  • Autoclavable

Order Info

MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.

Specifications

Dimensions 38.1 x 17.8 cm (15 x 7 in.)
Product Type String Mop
Color White
Capacity 12 oz.
Length (English) 15 in.
Sterility Non-sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 17.8 cm
Width (English) 7 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) MH-1 mop handle or attached to the universal stainless steel handle via the QDMH-1 mop adapter
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.