missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Nozzle Cross

Product Code. 17848289 Shop All Tuttnauer Products
Click to view available options
:
Nozzle Cross; Diameter: 32 mm
This item is not returnable. View return policy

Product Code. 17848289

Brand: Tuttnauer D00543400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastic cross diameter 32 mm for 2.5 mm diameter nozzles. Nozzle cap diameter 2.5 mm.

  • Plastic cross diameter 32 mm for nozzles diameter 2.5 mm.

Specifications

Material Plastic
Product Type Nozzle
For Use With (Equipment) Nozzles (2.5 mm dia.)
Diameter (Metric) 32 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.