missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ NP-40 permeating solution in PBS (10X)
Click to view available options
Quantity:
250 mL
500 mL
Unit Size:
250mL
500mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Color | Colorless |
| Concentration | 10X |
| Content And Storage | Ambient temperatures |
| Format | Liquid |
| Quantity | 250 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction