missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ NRL RABS/Isolator AlphaTec™ Gloves

Product Code. 17913572
Change view
Click to view available options
Size:
10
Unit Size:
1 pair
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17913572 10 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17913572 Supplier ANSELL™ Supplier No. 55105100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tear and abrasion resistant safety gloves with EN 388 certification.

Sustained protection NRL RABS and isolator gloves are EN 388-certified, ensuring Level 2 tear and abrasion resistance.

  • Improved durability: Heavyweight thickness means they boast enhanced durability, for longer-lasting wear
  • Limited contamination risks: These RABS gloves are susceptible to fewer contamination risks and easy to keep clean, thanks to their unlined and translucent design
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493|EN 388:2016 +A1:2018|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 420:2003 + A1:2009|Category III
Chlorinated No
Color Natural
Finger Thickness (English) 30 mil
Finger Thickness (Metric) 0.76 mm
Hand Specific
Latex Free No
Material Latex
Palm Thickness (English) 30 mil
Palm Thickness (Metric) 0.76 mm
Product Type Isolator Gloves
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Port Size (English) 8 in.
Port Size (Metric) 203 mm
Length (Metric) 813 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.