missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ NS300 Non-Sterile Nitrile Cleanroom Gloves - ISO Class 4/5 Compatible
BIOPHARMA

Product Code. 30178818
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30178818 Medium Pack of 1000
30178849 Small Pack of 1000
30178862 Large Pack of 1000
30178810 X-Large Pack of 1000
30178867 2X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30178818 Supplier Isofield™ Supplier No. 20130M
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Isofield NS300 non-sterile nitrile glove is ideal for ISO Class 4 Cleanrooms and above. Triple washed in deionized water, the ultra-clean NS300 is accelerator free, has low endotoxin and is smooth enough for double donning while also offering a textured palm and fingers for added grip.

  • Non-sterile nitrile Cleanroom gloves
  • 300 mm (12 in.) wrist length
  • Accelerator Free
  • Ambidextrous
  • White color
  • Textured fingers
  • Beaded cuff
  • Low endotoxin levels
  • IPA resistant ink pouches
  • Acceptable Quality Level (AQL) 1.5
  • Low Particle Count ≥ 0.5 μm (counts/cm2) <900
  • Type B Chemical Splash Protection (K, P, T)

Technical and Documentation Compliance

  • COA, COC Available for download online
  • Chemical innocuousness EN ISO 21420:2020
  • Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
  • Air leak and water leak EN ISO 374-2:2019
  • Chemical degradation EN ISO 374-4:2019
  • Chemical permeation EN 16523-1:2015+A1:2018
  • Viral penetration EN 16604:2004
  • Endotoxin test EN 455-3
  • EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
  • UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.51 mil
Finger Thickness (Metric) 0.14 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.11 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 2.75 mil
Thickness (Metric) 0.07 mm
Packaging Type Cleanroom Bagged
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.