missing translation for 'onlineSavingsMsg'
Learn More

MP BIOMEDICALS Nuc-Off Nucleases and Nucleic Acid Removal Spray

Product Code. 30214853 Shop All MP Biomedicals Products
Change view
Click to view available options
Volume (Metric):
450 mL
1800 mL
Unit Size:
1.8 L
450mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30214853 450 mL 450mL
30214848 1800 mL 1.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30214853 Supplier MP BIOMEDICALS Supplier No. 112461450
  • ONLINE EXCLUSIVE PRICE
    244.00 €
    231.00 € / 450mL
    Save 13.00 €
    5% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-toxic spray designed to remove nucleases and DNA.

Biomedicals Nuc-Off Nucleases and DNA Removal Spray is a ready-to-use solution for fast and cost-effective removal of RNase, DNase and DNA contamination.

This non-toxic spray-type solution can effectively remove nucleases and DNA from the surface of:

  • laboratory consumables
  • instruments
  • other utensils

creating a clean environment for RNA or DNA-related experiments.

It is strongly recommended to regularly clean your:

  • pipettors
  • bench surfaces
  • instrument exterior

Application Notes:

Nuc-Off Nucleases and DNA Removal Spray is intended for effective and safe elimination of Nucleases and DNA that may cause false positive or false negative experimental results.

Usage Statement:

Research Use Only (RUO)

Specifications

Product Type Removal Agent
Volume (Metric) 450 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.