missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NucleoBond™ Finalizer for desalting and concentration of plasmid DNA

Product Code. 12710941
Change view
Click to view available options
Quantity:
2 x 30, 2 x 1 mL
20 x 30, 20 x 1 mL
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
12710941 2 x 30, 2 x 1 mL Pack of 20
11922442 20 x 30, 20 x 1 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12710941 Supplier Macherey-Nagel™ Supplier No. 740519.20

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Concentrate and desalinate plasmid and cosmid DNA eluates obtained by anion-exchange chromatography. The NucleoBond™ Finalizer is a quick, efficient alternative to centrifugation and perfect for all types of downstream applications.

Features
  • Desalting tools for speeding up the time-consuming precipitation step after anion-exchange plasmid purification
  • Eliminates centrifugation steps for precipitation – time saving from >1 h to only 5 minutes
  • Two sizes available, to be combined with Midi and Maxi preparations
  • Highly concentrated plasmid DNA
  • No loss of DNA pellets or incomplete solubilization of hardly visible precipitates
Applications
  • Quick concentration and desalination of plasmid and cosmid DNA eluates obtained by anion-exchange chromatography
  • Typical downstream applications: transfection, in-vitro transcription, automated or manual sequencing, cloning, hybridization, and PCR

Specifications

For Use With (Application) Applications: Quick concentration and desalination of plasmid and cosmid DNA eluates obtained by anion-exchange chromatography, Typical downstream applications: transfection, in-vitro transcription, automated or manual sequencing, cloning, hybridization, and PCR.
Product Type Desalting tool
Quantity 2 x 30, 2 x 1 mL
Size 2-50kbp
Test Time 5min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.