missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ PFP HPLC Columns
Column Format: Analytical Column; Carbon Load: 8%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760447.30
Additional Details : Weight : 0.01000kg
Specifications
Pentafluorophenyl-propyl | |
Pentafluorophenyl-propyl | |
For HPLC, GC, TLC, SPE Application | |
Yes | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L43 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
3 mm | |
Polar, Dipole-dipole, p-p interactions, hydrophobic | |
125 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
PFP | |
8% | |
Yes | |
Stainless Steel |