missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleoshell™ RP 18 HPLC Column
Brand: Macherey-Nagel™ 763132.40
Additional Details : Weight : 0.01000kg
Specifications
Analytical HPLC | |
4 mm | |
50 mm | |
2.7 μm | |
90 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
7.8% | |
Yes | |
EC Column |
Octadecyl | |
For LC/MS and HPLC | |
8700 psi (600 bar) | |
1 to 11 | |
1 Ea. | |
130 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC, LC/MS |