missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-10 C8 HPLC Column
Column Format: Analytical Column; Carbon Load: 8.50%; Pore Size: 100 Å; Column Phase: Reversed Phase
436.00 € - 460.00 €
Specifications
Column Chemistry | Octyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octyl |
For Use With | RP Chromatography |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10368201
|
Macherey-Nagel™
720022.46 |
4.6 mm |
460.00 €
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
10194881
|
Macherey-Nagel™
720022.40 |
4 mm |
436.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Specifications
Octyl | |
Octyl | |
Hydrophobic | |
250 mm | |
Spherical | |
2 to 8 | |
1 Ea. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
RP Chromatography | |
Yes | |
Acetonitrile/water | |
10 μm | |
100 Å | |
Acetonitrile/water | |
C8 | |
8.5% | |
No | |
EC Column |