missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 N(CH3)2 HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721610.40
This item is not returnable.
View return policy
Specifications
4% | |
5 μm | |
100Å | |
4 mm | |
n-heptane | |
Silica | |
Guard Column | |
HPLC | |
Yes |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ N(CH3)2 | |
n-heptane | |
Dimethylamino | |
HPLC | |
Spherical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction