missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Tissue, Mini kit for DNA from cells and tissue
Description
- Versatile kit for the isolation of genomic DNA from a wide range of different starting materials (cells, tissue, forensic and clinical samples)
- 16 support protocols available in the user manual for highest flexibility
- Highly sensitive membrane for reliable purification of even trace amounts of DNA
- Rapid and easy protocol (20 min./prep excl. lysis)
Specifications
Specifications
| Cell Type | Animal & Human tissue, cells |
| Capacity | 60 μg |
| Column Type | Mini spin column |
| Content And Storage | Harzadous, 18°C to 25°C |
| Description | Kit for purification of DNA from a broad range of samples |
| Detection Method | Silica-membrane Technology |
| Format | Mini Spin Column |
| Isolation Technology | Silica Membrane Technology |
| Sample Type | Animal and Human Tissue, Cells |
| Elution Volume | 60 to 100 μL |
| Show More |
Safety and Handling
Signal Word
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Respiratory sensitiser Category 1
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H336-May cause drowsiness or dizziness.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- MIXTURE LIST-Contain: guanidine hydrochloride / 2-propanol
For research use only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?