Learn More
- Home
- Products
- Vials
- Cryogenic Storage Vials
- Thermo Scientific™ Nunc™ 2 mL Internally-Threaded Universal Tubes with Universal latch rack, 2D code
Thermo Scientific™ Nunc™ 2 mL Internally-Threaded Universal Tubes with Universal latch rack, 2D code
Product Code. 31935658| Product Code. | Closure Color | Barcode | Packaging | unitSize |
|---|---|---|---|---|
| 31935658 | Red | 2D | 10 Racks of 48 Tubes | Pack of 480 |
| 31935645 | Orange | 2D | 10 Racks of 48 Tubes | Pack of 480 |
| 31935683 | Yellow | 2D | 10 Racks of 48 Tubes | Pack of 480 |
| 31935686 | Green | 2D | 10 Racks of 48 Tubes | Pack of 480 |
| 31935579 | Blue | 2D | 10 Racks of 48 Tubes | Pack of 480 |
| 31935632 | Purple | 2D | 10 Racks of 48 Tubes | Pack of 480 |
| 31935610 | Red | 2D, Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935630 | Orange | 2D, Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935575 | Yellow | 2D, Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935580 | Green | 2D, Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935617 | Blue | 2D, Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935623 | Purple | 2D, Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935523 | Red | Non-coded | 10 Racks of 48 Tubes | Pack of 480 |
| 31935603 | Orange | Non-coded | 10 Racks of 48 Tubes | Pack of 480 |
| 31935601 | Yellow | Non-coded | 10 Racks of 48 Tubes | Pack of 480 |
| 31935607 | Green | Non-coded | 10 Racks of 48 Tubes | Pack of 480 |
| 31935611 | Blue | Non-coded | 10 Racks of 48 Tubes | Pack of 480 |
| 31935592 | Purple | Non-coded | 10 Racks of 48 Tubes | Pack of 480 |
| 31935659 | Red | Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935608 | Orange | Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935524 | Yellow | Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935689 | Green | Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935576 | Blue | Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935553 | Purple | Barcoded Rack | 10 Racks of 48 Tubes | Pack of 480 |
| 31935647 | Red | 2D | 10 Bags of 48 Tubes | Pack of 480 |
| 31935528 | Orange | 2D | 10 Bags of 48 Tubes | Pack of 480 |
| 31935549 | Yellow | 2D | 10 Bags of 48 Tubes | Pack of 480 |
| 31935648 | Green | 2D | 10 Bags of 48 Tubes | Pack of 480 |
| 31935649 | Blue | 2D | 10 Bags of 48 Tubes | Pack of 480 |
| 31935642 | Purple | 2D | 10 Bags of 48 Tubes | Pack of 480 |
Description
Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2 mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.