missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
BIOPHARMA

Product Code. 10358131
Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
0.5 mL
1 mL
1.8 mL
3.6 mL
4.5 mL
Thread Style:
External
Internal
Style:
No Writing Surface, A-R Base
Writing Surface
Writing Surface, A-R Base
Writing Surface, No Cap
Unit Size:
Pack of 1200
Pack of 1500
Pack of 1600
Pack of 1800
Pack of 2000
Pack of 2500
Pack of 300
Pack of 400
Pack of 450
Pack of 500
Pack of 960
This item is not returnable. View return policy

Product Code. 10358131

Brand: Thermo Scientific™ 363452

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12.5 mm
Product Type Cryogenic Storage Tube
Diameter (English) Outer 0.492 in.
Capacity (Metric) 4.5 mL
Bottom Shape Round
Material Polypropylene
Thread Style Internal
Length (English) 3.622 in.
Length (Metric) 92 mm
No. per Pack 300
Style Writing Surface
RNase Free Yes
Vapor LN2 (to -150°C) Yes
Product Line Nunc
Sterility Sterile
Anti-Rotation No
Packaging Quantity 300 Pk.
Closure Material Polypropylene
Capacity (English) 0.1521 oz.
Dnase Free Yes
Closure Type Screw Cap
Printed Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.