missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Brand:  Thermo Scientific™ 347597

237.88 EUR valid until 2024-12-31
Use promo code "21935" to get your promotional price.



Code : 76

Additional Details : Weight : 1.56600kg

 View more versions of this product

Product Code. 10545601

  • 297.00 € / Pack of 500
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications

Specifications

Cryogenic Tube
Without writing surface
Not Autoclavable
Conical
External
41 mm
Self-standing
Yes
Sterile
500 Pk.
0.03381 oz.
Screw Cap
12.4 mm
0.488 in.
1 mL
Polypropylene
1.614 in.
500
Yes
Nunc™
Yes
Polyethylene
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers