Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps.
Brand: Thermo Scientific™ 178985
159.63 EUR valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.97000kg
Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps. These flasks receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. The filter caps allow constant airflow and minimize chances of contamination.
Features:- White caps for easy identification
- The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
- Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175cm2 flask
- The filter cap ensures constant airflow while minimizing chances of contamination
- Sterilie and non-pyrogenic
Ordering Information:
Extra caps in every case
Warranty: 90 days
Specifications
Yes | |
Polystyrene | |
32 | |
Sterile | |
175 cm2 |
Nunc Flask 175cm2, Filter Cap, Straight Neck, Barcoded | |
Straight | |
4 | |
Filter | |
Cell Culture-Treated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.