missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Factory™ System
BIOPHARMA

Product Code. 10113922
Change view
Click to view available options
Tray Layers:
1
2
4
10
40
Culture Area:
1264 cm²
25,280 cm²
2528 cm²
632 cm²
6320 cm²
No. per Case:
10/Cs.
2/Cs.
6/Cs.
8/Cs.
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 5
Pack of 6
Pack of 8
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tray Layers Culture Area No. per Case unitSize
10113922 4 2528 cm² 10/Cs. Pack of 10
10344321 40 25,280 cm² 2/Cs. Pack of 2
12677093 4 2528 cm² 10/Cs. Each
10049040 10 6320 cm² 2/Cs. Pack of 2
10634551 1 632 cm² 8/Cs. Pack of 8
10394221 2 1264 cm² 6/Cs. Pack of 6
13101594 2 1264 cm² 6/Cs. Pack of 5
10604901 10 6320 cm² 6/Cs. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10113922 Supplier Thermo Scientific™ Supplier No. 140004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain faster results and lot-to-lot consistency with Thermo Scientific™ Nunc™ Cell Factory™ systems.

Obtain faster results and lot-to-lot consistency with Thermo Scientific™ Nunc™ Cell Factory™ systems. A proven solution for large-scale production of cells, vaccines and therapeutic proteins, these systems have the same growth kinetics as laboratory-scale cell culture product. The ports of the system make it easy to customize and close, with custom tubing assemblies that facilitate venting, filling and harvesting. Available in 1-, 2-, 4-, 10- and 40-tray versions.

  • Ideal for adherent cells
  • Boost production efficiency with more surface area in a small footprint
  • Reduce contamination risks with a closed system
Warranty: 90 days
TRUSTED_SUSTAINABILITY

Specifications

Description Original Cell Factory
No. per Case 10/Cs.
No. per Pack 10 Pk.
Product Type Cell Factory System
Green Features Less waste, renewable material
Culture Area 2528 cm²
Volume (Metric) Working 800 mL
Tray Layers 4
What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.