missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Factory™ Systems with Active Gassing

Product Code. p-4525455
Click to view available options
Culture Area:
25,280 cm2
2528 cm²
6320 cm²
Tray Layers:
4
10
40
Unit Size:
Pack of 10
Pack of 2
Pack of 6
This item is not returnable. View return policy

Product Code. 10347382

Brand: Thermo Scientific™ 173239

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Create an ideal environment for culturing oxygen-consuming and pH sensitive cells, with a controlled, contamination-free atmosphere in each culture tray.

Create an ideal environment for culturing oxygen-consuming and pH sensitive cells using Thermo Scientific™ Nunc™ Cell Factory™ Systems with Active Gassing. Flow system helps ensure a controlled, contamination-free atmosphere in each culture tray by equally distributing the user-specified gas mixture. Available in 4-, 10- and 40-tray models.

  • Achieve greater yields with controlled cell culture environments equally distributed within each layer
  • Optimize production capacity without changing cell culture platforms
  • Develop industrial scale solutions with the utilization of an active gassing Cell Factory™ Incubator
TRUSTED_SUSTAINABILITY

Specifications

Description Cell Factory with Active Gassing
No. per Case 10
No. per Pack 10
Product Type System with Active Gassing
Sterility Sterile
Culture Area 2528 cm²
Tray Layers 4
Quantity Pack/Case: 1/10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.