missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Scrapers

Product Code. 11357774
Change view
Click to view available options
Length (Metric) Handle:
23 cm
32 cm
Unit Size:
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
11357774 32 cm Pack of 250
11347774 23 cm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11357774 Supplier Thermo Scientific™ Supplier No. 179707
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conduct a variety of applications with sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scrapers, which feature an adjustable blade.

Featuring an adjustable blade, the sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scraper allows for convenient mechanical harvesting of the adherent cells from culture vessels. Comes in 2 lengths to accommodate wide range of culture wares.

Features:
  • Flexible polystyrene handles
  • Presterilized and individually wrapped
  • Blade Length: 0.66″ (1.7cm)

Ordering Information:

  • 179707: for use with 75 to 175cm2 flasks
  • 179693: for use with 25 to 80cm2 flasks

 

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Blade 0.6299 in.
Length (Metric) Blade 17.5 mm
Width (English) Blade 0.6889 in.
Width (Metric) Blade 17.5 mm
For Use With (Equipment) 75 to 175 cm&Sup2; Flask
Length (English) Handle 12.5 in.
Length (Metric) Handle 32 cm
No. per Pack 1/Pk.
No. per Case 250/Cs.
Product Type Cell Scraper
Sterility Sterile
Material Polystyrene (Handle)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.