missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Deep Form Bacteriology Petri Dishes
GREENER_CHOICE

Product Code. 15300484
Change view
Click to view available options
Diameter (Metric):
100 mm
150 mm
Unit Size:
Pack of 300
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15300484 150 mm Pack of 72
10765954 100 mm Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15300484 Supplier Thermo Scientific™ Supplier No. 401412
  • ONLINE EXCLUSIVE PRICE
    256.00 €
    251.00 € / Pack of 72
    Save 5.00 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Culture fungi, bacteria and other microorganisms with these petri dishes

Culture fungi, bacteria and other microorganisms with Thermo Scientific™ Nunc Lab-Tek Disposable Petri Dishes.

Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.

Features:
  • Promote larger plaques used for efficient library screening
  • Compatible with automated systems
  • Sterile; disposable
  • Deep Petri dishes allow for longer culture periods

Ordering Information:

12 per sealed plastic sleeve.

TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Vent No
Height (Metric) 26 mm
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.