missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes
BIOPHARMA

Product Code. 10517061
Change view
Click to view available options
Capacity (Metric):
4 mL
5 mL
12 mL
14 mL
Bottom Shape:
Conical
Round
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1200
Pack of 1800
Pack of 3000
Pack of 3600
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Bottom Shape Sterility Unit Size
10517061 14 mL Conical Sterile Pack of 500
10254501 4 mL Round Non-sterile Pack of 3600
10585021 12 mL Round Non-sterile Pack of 1200
10604032 12 mL Round Sterile Pack of 500
10020571 5 mL Round Non-sterile Pack of 3000
10447991 14 mL Conical Non-sterile Pack of 1800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10517061 Supplier Thermo Scientific™ Supplier No. 345608
  • ONLINE EXCLUSIVE PRICE
    183.00 €
    168.00 € / Pack of 500
    Save 15.00 €
    8% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maintain a high level of accuracy while increasing lab safety with these disposable plastic centrifuge tubes, which are an excellent alternative to glass.

Maintain a high level of accuracy while increasing lab safety with Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes, which are an excellent alternative to glass. Selected tubes are relative centrifugal force (RCF) tested. Nunc Labware Products are made from high purity resins and molded using our state of the art processes.

Features:
  • Polyethylene (PE) and polypropylene (PP) tubes are particularly useful in serology where the low adsorption of proteins is of great importance.
  • Polystyrene (PS) tubes are transparent and suitable for a broad range of applications.
  • Polyethylene and polypropylene tubes have good chemical resistance and high mechanical strength.
  • Different cap types are available for a variety of applications an fit most standard centrifuges.

Includes:

Cat. nos. 343141, 345608 supplied with mounted stoppers for sterile work.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 14 mL
Disposable Single-use
Material Polystyrene
Quantity 500/Cs.
Sterility Sterile
Shape Conical
Bottom Shape Conical
Graduations 5 and 10 mL
Product Type Centrifuge Tube
Max. RCF 3000 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.