missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ System
BIOPHARMA

Product Code. 10307913
Click to view available options
Tray Layers:
1
2
4
10
40
Culture Area:
1264 cm²
25,280 cm²
2528 cm²
632 cm²
6320 cm²
No. per Case:
2/Cs.
4/Cs.
6/Cs.
Unit Size:
Pack of 2
Pack of 4
Pack of 6
Denne vare kan ikke returneres. Se returpolitik

Produktkode 10307913

missing translation for 'mfr': Thermo Scientific™ 140000

Kun null tilbage
Tilføj til indkøbskurv
Tilføj til indkøbskurv
Denne vare kan ikke returneres. Se returpolitik

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks.

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.

Features:

  • 'Out of the box' system
  • Large, vented screw closure
  • Versatile port design for pouring and aseptic filling
Benefits:
  • Fill and empty five times faster than T175 flasks
  • No accessories required with EasyFill Cell Factory systems

To Get Started:

Simply pour the media directly into the EasyFill Cell Factory system's large opening.

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Description EasyFill Cell Factory
No. per Case 6/Cs.
No. per Pack 1 Ea.
Green Features Less waste, renewable material
Sterility Sterile
Closure Type Vented
Culture Area 632 cm²
Tray Layers 1

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.