missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Immuno Washers

Product Code. 10758091
Change view
Click to view available options
No. of Channels:
8
12
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Channels unitSize
10758091 12 Each
10337401 8 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10758091 Supplier Thermo Scientific™ Supplier No. 470175

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Easily wash a variety of well plates with these immuno washers, available in 8- and 12-channel versions to fit all 96-well plates.

Easily wash a variety of well plates with Thermo Scientific™ Nunc™ Immuno Washers. These washers are ideal for low throughput labs that do not have microplate washers, and are available in 8- and 12-channel versions to fit all 96-well plates.

Features:

  • Provides uniform and efficient washing
  • Can be autoclaved for sterilization at 121°C (250°F)
  • Adjustable to all well shapes
  • Requires no electrical connections
  • Design eliminates overfilling and cross-contamination

Specifications:

  • 10.25L × 4.5W × 3.75″D (26 × 11.5 × 9.5cm)

Includes:

  • Two thumbscrews and one ruler to make adjustments for various well types
  • Rack for secure storage support
  • Spare parts kit for routine maintenance and cleaning wire—includes five different O-rings and one spring
TRUSTED_SUSTAINABILITY

Specifications

Color White
Plate Type 96-well Plate
No. of Channels 12
Type Plate Washer
Includes Spare parts kit, ruler and rack.
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Height (English) 10.25 in.
Height (Metric) 26 cm
Depth (English) 3.75 in.
Depth (Metric) 9.5 cm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.