missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System

Product Code. 10717931
Click to view available options
Wells:
1
2
4
8
Unit Size:
Pack of 16
Pack of 96
This item is not returnable. View return policy

Product Code. 10717931

Brand: Thermo Scientific™ 154526

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Grow cells directly on slides with the Nunc Lab-Tek II Chamber Slide System.

Grow, stain, and examine cells directly on the Thermo Scientific Nunc Lab-Tek II Chamber Slide, which consists of a removable polystyrene media chamber attached to a standard glass slide. The slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.

Features

  • Slide surface that is specially treated with a unique RS wash to ensure consistent cell growth
  • Tabbed polystyrene lid that allows gas exchange with minimal evaporation
  • Removal tool that separates media chamber from glass slide
  • Biocompatible adhesive hydrophobic well border printed on slide
  • White frosted writing area

Includes: chamber removal tool

Additional information

  • Can be purchased in case of 96 or pack of 16
  • Shipped sterile in convenient stackable incubation trays

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Wells 4
Culture Area 1.7 cm2
Lid Material Polystyrene
Description 4-well Chamber Slide w/ removable wells
Surface Treatment Cell Culture
Material RS Glass
Volume (Metric) Working 0.5 to 1.0 mL
Includes Clear polystyrene lid with handles on the top and side for aseptic manipulations
No. per Pack 16
Dimensions (LxW) 74 x 25 mm
Sterility Sterile
Closure Color Clear
Quantity 1 Ea.
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.