missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Mortar Kit
Description
Promote lab safety without adversely effecting accuracy by using the high-impact polyethylene constructed Thermo Scientific™ Nunc™ Mortar Kit, an excellent alternative to glass labware.
- Tolerates temperatures from -40°C to +95°C
- Single packed
- Includes scraper card, weighing paper, polyethylene sheet
Specifications
Specifications
| Description | Mortar Kit, complete with grey dish and pestle |
| Item Description | Mortar Kit |
| Product Type | Mortar Kit |
| Material | Polyethylene |
| Type | Mortar Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?