missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems
BIOPHARMA

Product Code. 11776964
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1 mL
2 mL
5 mL
Closure Color:
Clear
Sterility:
Sterile
Packaging:
Bulk, 11 bags of 48 tubes/case
Bulk, 20 bags of 48 tubes/case
Racked, 48
Racked, 96 x 10
Racked, 96 x 2
Unit Size:
Pack of 192
Pack of 480
Pack of 528
Pack of 960
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Sterility Packaging Unit Size
11776964 2 mL Clear Sterile Bulk, 20 bags of 48 tubes/case Pack of 960
10044632 0.5 mL Clear Sterile Racked, 96 x 2 Pack of 192
10309822 1 mL Clear Sterile Racked, 96 x 10 Pack of 960
10089308 5 mL Clear Sterile Racked, 48 Pack of 480
10489788 2 mL Clear Sterile Racked, 96 x 2 Pack of 480
11786964 5 mL Clear Sterile Bulk, 11 bags of 48 tubes/case Pack of 528
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11776964 Supplier Thermo Scientific™ Supplier No. 374259
  • ONLINE EXCLUSIVE PRICE
    1045.00 €
    956.00 € / Pack of 960
    Save 89.00 €
    8% Off
View all promotions
 Restricted Item
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Take traditional cryostorage to the next level, with standard microplate format, accommodating denser storage capability compared to standard cryoboxes.

Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.

Secure Tracking

  • Solid one-piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material

Superior Storage Format

  • Cryobank tubes are available in bulk bags, space-conscious microplate format racks, or can be stored in traditional cryoboxes, accommodating your preferred storage format
  • Microplate format is compatible with your existing multichannel, manual pipettes and automated liquid-handling equipment
  • Unique anti-rotation feature allows compatibility with automated decapping/capping equipment in single, 8-channel, or full-rack options to accommodate multiple throughput requirements
  • TPE-gasketed polypropylene cap provides superior seal during high- or low-temperature storage
  • Low-binding surface allows maximum recovery of low-concentration samples

Certified to meet your storage needs

  • CE certified and conforms to IATA requirements for diagnostic use and transportation
  • Certified DNAse/RNAse free (0.5/1.0 mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
  • Sterility assurance level 10-6 for the most sensitive sample storage

Stringent Quality Control

  • Leak-testing validation performed during the manufacturing process to ensure sample integrity is maintained
TRUSTED_SUSTAINABILITY

Specifications

Coding None
Vial Type Cryobank
Packaging Bulk, 20 bags of 48 tubes/case
Quantity 960
Product Line Nunc
Sterility Sterile
Type Non-coded Cryobank Vial System
Closure Color Clear
Capacity (Metric) 2 mL
Material Polypropylene (Cap)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.