missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-treated Flasks
BIOPHARMA

Product Code. 10444112
Change view
Click to view available options
Culture Area:
175 cm²
25 cm²
500 cm²
75 cm²
Unit Size:
Pack of 100
Pack of 200
Pack of 30
Pack of 32
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Culture Area unitSize
10444112 175 cm² Pack of 30
10681474 500 cm² Pack of 32
10076901 75 cm² Pack of 100
10476921 25 cm² Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10444112 Supplier Thermo Scientific™ Supplier No. 159926
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Minimize the chance of contamination with these high-quality, optically clear polystyrene Nunc Non-Treated Flasks for suspension cell cultures.

Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific Nunc Non-Treated Flasks for suspension cell cultures.

Features

  • White caps for easy identification
  • Ergonomic design for easy handling and pipetting
  • TripleFlask with three parallel layers has the same external dimensions of a standard 175 cm2 flask
  • Filter cap ensures constant airflow while minimizing chances of contamination
  • Sterilie and non-pyrogenic

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Description Nunc Non-treated T175 EasYFlask, Filter Cap
Material Polystyrene
Neck Style Angled
No. per Case 30
No. per Pack 5
Sterility Sterile
Closure Type Filter
Culture Area 175 cm²
Surface Treatment Non-treated
Volume (Metric) Working 55 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.