missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes

Product Code. 16834881
Change view
Click to view available options
No. of Wells:
6
24
Surface Treatment:
Collagen Type I
Poly-D-Lysine
Unit Size:
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Surface Treatment unitSize
16834881 24 Poly-D-Lysine Pack of 20
10183592 6 Collagen Type I Pack of 20
10599902 6 Poly-D-Lysine Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16834881 Supplier Thermo Scientific™ Supplier No. 152025
Add to basket
Add to basket
This item is not returnable. View return policy

Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes.

Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes, ideal for culturing fastidious cells that do not attach to the regular cell culture-treated surfaces.

  • Aseptically sterile and non-pyrogenic
  • Poly-D-Lysine is a chemically synthesized animal-free material
  • Collagen I is of animal origin
Warranty: 90 days
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 1.9 sq. cm
Volume (Metric) Well 1 mL (Well)
Volume (Metric) Working 1 mL
Type Multi Dish
Diameter (Metric) Outer 86 mm
No. per Pack 5
No. per Case 20
Color Clear
Surface Treatment Poly-D-Lysine
Sterility Aseptically Manufactured
No. of Wells 24
Length (Metric) 128 mm
Width (Metric) 86 mm
Well Shape Round, Flat Bottom (F-well)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.