missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates

Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.

Brand:  Thermo Scientific™ 140629

Code : 76

Additional Details : Weight : 0.28800kg

 View more versions of this product

Product Code. 10002433

  • 457.00 € / Pack of 48
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.

Features:

  • Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
  • Tabs provide better grip and easy handling
  • Nontoxic and nonpyrogenic

Ordering Information:

Packed in resealable bags

Specifications

Specifications

Polycarbonate Cell Culture Inserts with 8 micron pore size in 24-well plate
0.47cm2
0.5 mL
8 μm
Multidish 24
48
Clear
Sterile
12
Polycarbonate (Membrane)
<0.85 x 105 pores/cm2
Culture Insert
12
24-Well Plate
Cell culture-treated
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.