missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

Artikelnummer. 16450901
Ansicht ändern
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Packaging Type:
Bulk, 25/bag
Bulk, 50/bag
Individual Paper/Plastic Wrap
Individual Plastic Wrap
Quantity:
100/Pk., 200/Cs.
125/Pk., 500/Cs.
200/Pk., 1000/Cs.
25/Pk., 100/Cs.
25/Pk., 200/Cs.
50/Pk., 100/Cs.
50/Pk., 1000/Cs.
50/Pk., 200/Cs.
50/Pk., 500/Cs.
Packungsgröße:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Volume (Metric) Packaging Type Quantity Packungsgröße
16450901 50 mL Individual Paper/Plastic Wrap 50/Pk., 100/Cs. Pack of 100
16400901 1 mL Individual Paper/Plastic Wrap 200/Pk., 1000/Cs. Pack of 1000
16410901 2 mL Individual Paper/Plastic Wrap 125/Pk., 500/Cs. Pack of 500
16420901 5 mL Individual Paper/Plastic Wrap 100/Pk., 200/Cs. Pack of 200
16430901 10 mL Individual Paper/Plastic Wrap 100/Pk., 200/Cs. Pack of 200
16440901 25 mL Individual Paper/Plastic Wrap 50/Pk., 200/Cs. Pack of 200
16460901 1 mL Individual Plastic Wrap 200/Pk., 1000/Cs. Pack of 1000
16470901 2 mL Individual Plastic Wrap 125/Pk., 500/Cs. Pack of 500
16480901 5 mL Individual Plastic Wrap 100/Pk., 200/Cs. Pack of 200
16490901 10 mL Individual Plastic Wrap 100/Pk., 200/Cs. Pack of 200
16400911 25 mL Individual Plastic Wrap 50/Pk., 200/Cs. Pack of 200
16410911 50 mL Individual Plastic Wrap 50/Pk., 100/Cs. Pack of 100
16420911 1 mL Bulk, 50/bag 50/Pk., 1000/Cs. Pack of 1000
16430911 2 mL Bulk, 50/bag 50/Pk., 500/Cs. Pack of 500
16669752 5 mL Bulk, 50/bag 50/Pk., 200/Cs. Pack of 200
16450911 10 mL Bulk, 50/bag 50/Pk., 200/Cs. Pack of 500
16679752 10 mL Bulk, 50/bag 50/Pk., 200/Cs. Pack of 200
16460911 25 mL Bulk, 25/bag 25/Pk., 200/Cs. Pack of 200
16470911 50 mL Bulk, 25/bag 25/Pk., 100/Cs. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Product Code. 16450901 Supplier Thermo Scientific™ Supplier No. 170358N
Premium Cell Culture Plastics for Reliable Results
Use promo code 27952
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

A full range of quality serological pipettes to support each stage of cell culture research.

Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

  • Wide range of volumes and packaging options
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options

Certified calibration of accuracy and precise graduations

  • Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume

Clear, bold graduations

  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume

Negative graduations

  • Increases pipette capacity and accommodates additional volumes

Filter plug

  • Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks

Additional information

  • Material: ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: e-beam irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date

Product testing

  • Certificate of Quality
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1% at full volume
Aspirator Plug Yes
Autoclavable Not Autoclavable
Certifications/Compliance Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
Description Serological Pipette, 5 year shelf life
Material Polystyrene
Sterility Sterile
For Use With (Application) Cell Culture
Graduated Yes
Length (English) 13.5 in. ± 0.12 in.
Quantity 50/Pk., 100/Cs.
Packaging Type Individual Paper/Plastic Wrap
Color Clear
Volume (Metric) 50 mL
Length (Metric) 343 mm ±3 mm
Type Serological Pipet
Disposable Single-use
Color Code Purple
Show More Show Less
Do Nunc Serological Pipettes have an aspirator plug at the top?

Yes, Nunc Serological Pipettes have an aspirator plug at the top.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.