Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
Choose size and packaging options to advance your research with complete confidence. Did you know we now offer NEW Serological Pipettes that offer higher quality and cost savings?
Brand: Thermo Scientific™ 170360
52.48 EUR valid until 2024-12-31
Use promo code "21936" to get your promotional price.
Description
Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.
Important Update: The serological pipette products listed on this page will be discontinued effective June 30, 2024. We will stop manufacturing these products by March 2024 and continue to sell products until stock is no longer available or June 30th 2024, whichever comes first. Please visit this page for a list of alternative pipette products to order.
- Sterility assurance level (SAL) of 10-6
- 100% virgin polystyrene for maximum clarity
- Certified non-pyrogenic
- Bold clear graduations with easy-to-read scale markings
- Non-dripping tip for pipette precision
- Color-coded packaging for ease in sorting and selecting the correct size
- Packaging options that accommodate every lab
- Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
- Bulk packed for frequent use; reduces packaging waste
- Multiple sizes for use in a wide range of applications
Specifications
Yes | |
Sterile | |
Shortie Pipet, Individual Paper/Plastic Wrap |
Polystyrene | |
50/Pk., 200/Cs. | |
5 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.