missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers
BIOPHARMA

Product Code. 10479462
Change view
Click to view available options
For Use With (Equipment):
12.5, 20 and 30 mL containers
50 mL containers
Unit Size:
Pack of 200
Pack of 2400
Pack of 4000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10479462 50 mL containers Pack of 2400
11311765 12.5, 20 and 30 mL containers Pack of 4000
11331775 12.5, 20 and 30 mL containers Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10479462 Supplier Thermo Scientific™ Supplier No. 536684
  • ONLINE EXCLUSIVE PRICE
    558.00 €
    512.00 € / Pack of 2400
    Save 46.00 €
    8% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.

Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.

  • Polyethylene
  • Nonsterile
  • Fits containers from 12.5 to 50mL
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Tube Closure
Closure Included Yes
Material Polyethylene
Sterility Non-sterile
Capacity (Metric) 50 mL
Color Gray
For Use With (Equipment) 50 mL containers
Product Line Nunc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.