missing translation for 'onlineSavingsMsg'
Learn More

Haika NX510 Nitrile Examination Gloves

Product Code. 17871084
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17871084 X-Large Pack of 100
17841084 X-Small Pack of 100
17831084 Small Pack of 100
17811094 Medium Pack of 100
17851084 Large Pack of 100
17841654 2X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17871084 Supplier Haika Supplier No. HAK5104
  • ONLINE EXCLUSIVE PRICE
    9.80 €
    6.58 € / Pack of 100
    Save 3.22 €
    32% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

NX510 latex free gloves are lightweight and comfortable while offering barrier protecion and touch sensitivity. For use by healthcare professionals.

  • Secure Control
    • A textured surface enhances slip resistance and allows for a secure grip.
  • Supreme Comfort and Sensitivity
    • The lightweight and elastic nature of the nitrile delivers an excellent sense of touch and a comfortable wearing experience even when worn for long periods.
  • Effective Barrier Protection
    • Helps to protect users and patients from the transmission of infections.
  • Beaded Cuff
    • Durable beaded cuff design enables the glove to be donned and removed efficiently and securely.
  • Powder-free and Latex-free
    • Eliminates powder-induced irritation and makes it ideal for people with a Type I latex sensitivity.
  • Minimises the Risk of Allergic Contact Dermatitis
    • Free of thiurams, Mercaptobenzotiazoles, Thiazoles and Thioureas.
  • Chemical Resistant
    • Tested in accordance with EN374-1:2016 for resistance to chemical substances.
    • Tested against chemotherapy drugs according to ASTM D6978-05 (2019).

Specifications

Certifications/Compliance (Europe) MDR (EU) 2017/745 Class I, PPE Regulation (EU) 2016/425 CAT III, EN455, Food Safe Regulation (EC) No 1935:2004, EC 10/2011
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Series NX510
Tensile Strength 6 N
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.