missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ nXDS6i Vacuum Pump
Description
- Bearing shield ensures separation between process gasses, bearing lubrication ensures clean vacuum
- Advanced scroll-form and tip-seal technologies - deliver best in class vacuum performance and unrivalled ultimate vacuum levels
- Unique tip seal design - significantly reduces wear to minimise maintenance and extend service life
- Quiet operation - with typical noise during operation <52 dB(A) for minimal environmental impact
- Advanced interface - providing a variety of traditional and analogue and digital control methods enabling remote control/monitoring via RS232 or RS485
- Integrated smart drive - with auto sensing input delivers optimised pumping performance globally
- Pump range - includes 6, 10, 15 and 20 m3h-1
Specifications
Specifications
| Max. Vacuum | 0.020 mbar/0.015 Torr |
| Model | nXDS 6i |
| Weight (English) | 58 lb. |
| Weight (Metric) | 26.2 kg |
| Frequency | 50/60 Hz |
| Maximum Pressure | 200 Mbar |
| Voltage | 250 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
