missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Fitting
Click to view available options
For Use With:
12.7mm
15.8mm
19.05mm
3.17mm
6.35 x 6.35mm
9.52 x 6.35mm
Unit Size:
Pack of 10
Specifications
Specifications
| Diameter (Metric) Inner | 3.17 mm |
| Material | Nylon |
| For Use With | 3.17mm |
| Min. Operating Temperature (Metric) | -46°C |
| Packaging Quantity | 10 Pack |
| Thread Size | 0.12 in. NPT |
| Max. Operating Temperature (Metric) | 121°C |
| Product Type | Barbed Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction