missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Barbed Fitting

Product Code. 12497250
Click to view available options
For Use With:
12.7mm
15.8mm
19.05mm
3.17mm
6.35 x 6.35mm
9.52 x 6.35mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12497250

Brand: Masterflex™ 3061530

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 19.05 mm
Material Nylon
For Use With 19.05mm
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 10 Pack
Thread Size 0.5 in. NPT
Max. Operating Temperature (Metric) 121°C
Product Type Barbed Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.