missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Cable Tie Bases

Product Code. 11388093
Change view
Click to view available options
Color:
Black
Natural
Dimensions (L x W):
20 x 20 mm
28 x 28 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
11388093 Natural 28 x 28 mm Pack of 100
11358093 Black 20 x 20 mm Pack of 100
11378093 Natural 20 x 20 mm Pack of 100
10412434 Black 28 x 28 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11388093 Supplier Azpack™ Supplier No. 11388093
  • ONLINE EXCLUSIVE PRICE
    51.90 €
    50.31 € / Pack of 100
    Save 1.59 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Adhere to flat surfaces with self-stick backing. Azpack™ Nylon Cable Tie Bases provide a surface to tie down cables and other objects.

  • Accepts cable zip ties between 2.5 and 3.6mmW.
  • Self-adhesive
  • Rigid nylon construction

Specifications

Certifications/Compliance UL94 Class V2
Color Natural
Quantity 100 Pk.
Material Nylon
Dimensions (L x W) 28 x 28 mm
Length (Metric) 28 mm
Width (Metric) 28 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.