missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Blank, printable nylon cloth labels for Laser Printers.

Brand:  Brady™ 029684

Code : NEW

Additional Details : Weight : 0.09750kg

 View more versions of this product

Product Code. 10315222

  • 78.70 € / 1 pack
Estimated Shipment: 28-06-2024
to see stock.
Add to basket

Description

Description

  • Blank, printable nylon cloth labels for Laser Printers.
Specifications

Specifications

Halogen Free (DIN VDE 0472 Part 815)
Permanent Acrylic, Permanent
Matte
Laser
General Identification, Laboratory labelling, Wire and cable labelling
15.24 mm
-40°C
1092 Pk.
12.7 x 19.05 mm (W x H)
-40°C to +90°C
0.0065 in.
19.05 x 12.7 mm
19.05 mm
12.7 mm
LaserTab Laser Printable Labels
White
Nylon
Labels
Laser Printers
13
1092 Labels/Pk.
Rectangle
-40°F to +194°F
80 lb./in.
0.165 mm
0.75 in.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers