missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Printable Labels
Blank, printable nylon cloth labels for Laser Printers.
78.70 € - 660.00 €
Specifications
Description | LaserTab Laser Printable Labels |
---|---|
Adhesive Type | Permanent Acrylic, Permanent |
Color | White |
Finish | Matte |
Material | Nylon |
Product Code | Brand | Width (Metric) | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Shape | Price | Quantity & Availability | ||||
11513554
|
Brady™
029678 |
20.32 mm | Rectangle |
176.00 €
1 pack |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11509393
|
Brady™
089406 |
12.7 mm | Round |
119.00 €
1 pack |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11583544
|
Brady™
029675 |
25.4 mm | Rectangle |
660.00 €
1 pack |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10315222
|
Brady™
029684 |
12.7 mm | Rectangle |
78.70 €
1 pack |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11845375
|
Brady™
029682 |
25.4 mm | Rectangle |
238.00 €
1 pack |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- Blank, printable nylon cloth labels for Laser Printers.
Specifications
LaserTab Laser Printable Labels | |
White | |
Nylon | |
Labels | |
-40°C | |
-40°C to +90°C | |
0.0065 in. |
Permanent Acrylic, Permanent | |
Matte | |
Laser | |
Laser Printers | |
-40°F to +194°F | |
80 lb./in. | |
0.165 mm |